missing translation for 'onlineSavingsMsg'
Learn More

Ansell™ AlphaTec™ 85-500\85-502\85-504 Isolator Box Gloves

Product Code. 15576234
Click to view available options
Size:
9.5
11
Port Size (Metric):
203 mm
250 mm
300 mm
Unit Size:
1 pair
This item is not returnable. View return policy

Product Code. 15576234

Brand: Ansell™ 85504095

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

High quality material, in compliance with FDA CFR21. Ansell™ AlphaTec™ Isolator Box Gloves are designed for increased comfort and protection in critical areas.

  • Ideal applications: electronics, pharmaceuticals
  • Designed for repeated autoclave sterilization (up to 50 times), reducing the need for glove replacements
  • Comfortable and dexterous with great tactile sensitivity
  • Resistant against hydrogen peroxide solutions and common disinfecting chemicals
  • Resists aging from exposure to oxygen, UV rays and ozone
  • Withstands temperatures up to 130°C for repeated sterilization
  • Halogen-free: suitable for disposal by incineration
  • Available port sizes fit most isolator glove boxes
  • TRUSTED_SUSTAINABILITY

    Specifications

    Color Black
    Hand Ambidextrous
    Latex Free Yes
    Material EPDM
    Product Type Isolator, RABS Gloves
    Size 9.5
    Temperature (Metric) Max 130°C
    Thickness (English) 0.016 in.
    Thickness (Metric) 0.4 mm
    For Use With (Application) Pharmaceuticals, electronics
    Grip Design Smooth
    Packaging Type Case
    Port Size (Metric) 300 mm
    Resistant To Hydrogen peroxide solutions and common disinfecting chemicals
    Series 85-504
    Length (Metric) 800 mm
    Show More Show Less
    Product Content Correction

    Your input is important to us. Please complete this form to provide feedback related to the content on this product.

    Product Title

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.