missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ AlphaTec™ 85-600\85-601\85-602 Isolator Box Gloves
Click to view available options
Size:
9.5
11
Port Size (Metric):
203 mm
250 mm
300 mm
Description
EPDM (Diene Ethylene Propylene) rubber isolator box gloves manufactured from premium white FDA-approved material with black lining for breach detection.
- Category III, EN374AKL, EN374, EN388\3100
- Ideal applications: electronics, pharmaceuticals
- High quality material, in compliance with FDA CFR21
- Designed for repeated autoclave sterilisation (up to 50 times), reducing the need for glove replacements
- Comfortable and dexterous with great tactile sensitivity
- Resistant against hydrogen peroxide solutions and common disinfecting chemicals
- Resists aging from exposure to oxygen, UV rays and ozone
- Withstands temperatures up to 130°C for repeated sterilisation
- Halogen-free: suitable for disposal by incineration
- Available port sizes fit most isolator glove boxes
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
Specifications
Color | White |
Material | EPDM |
Size | 11 |
Temperature (Metric) Max | 130°C |
Thickness (Metric) | 0.5 mm |
For Use With (Application) | Pharmaceuticals, electronics |
Port Size (Metric) | 203 mm |
Resistant To | Hydrogen peroxide solutions and common disinfecting chemicals |
Series | 85-600 |
Length (Metric) | 800 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction