missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell AlphaTec™ 87-137 Super Thin Unlined Latex Gloves
Click to view available options
Size:
6.5
7.5
8.5
9.5
Unit Size:
12 pairs
Description
- Highly resistant to water based chemicals
- Beaded cuff for tear resistance and easy donning
- Diamond pattern on palms and fingers enhances grip in wet or dry conditions
- Approved for use in food-safe applications
- AQL 0.6
Specifications
Specifications
| Certifications/Compliance (Europe) | CE 0493, EN 420:2003 + A1:2009 |
| Applications | Industrial |
| Color | Natural |
| Exterior Finish | Fully Textured |
| Latex Free | Yes |
| Material | Latex |
| Product Type | Chemical Protection Gloves |
| Size | 8.5 |
| EN388 Standard | X010A |
| EN 421 | Yes |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction