missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell HyFlex™ 11-816 Knitted Nylon Gloves with Fortix™ Nitrile Foam Coating
Click to view available options
Size:
6
7
8
9
10
11
Description
- Ultra-thin liner and coating ensures a barehand feel for workers who rely on fingertip sensitivity for precise tasks
- Ergonomic design provides tactility for easy handling of small parts
- Materials are tested by dermatologists, solvent-free, and Oekotex certified for no harmful substances
- FORTIX™ Abrasion Resistance Technology extends glove life while enhancing worker safety and productivity
- No transfer of silicone contaminants to metal parts prior to painting
Specifications
Specifications
Certifications/Compliance (Europe) | EN 420:2003 + A1:2009; Category II |
Construction | Seamless Knit |
Coating Material | Nitrile |
Color | Black, Blue |
Hand | Specific |
Latex Free | No |
Material | Nylon, Spandex |
Product Type | Seamless Knit Gloves |
Size | 10 |
For Use With (Application) | Automotive Assembly, Machinery/Equipment Operation, Metal Fabrication, and Transportation |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'