missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ AlphaTec™MICROCHEM™4000 Model 215 Apron with Sleeves
MICROCHEM™ 4000 is designed to provide anexceptional barrier against organic and inorganicchemicals and biological agents
1435.00 €
Specifications
Material | Multi-layer Barrier Laminate Fabric |
---|---|
Color | Green |
Closure Type | Hook and Loop, Waist Ties |
Sterility | Non-sterile |
Cuff Style | Double Inner Knit |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
15855342
|
Ansell™
GR40T-00215-02 |
Small |
1435.00 €
Pack of 20 |
Estimated Shipment: 09-12-2024
Log in to see stock. |
|||||
15865342
|
Ansell™
GR40T-00215-03 |
Medium |
1435.00 €
Pack of 20 |
Estimated Shipment: 09-12-2024
Log in to see stock. |
|||||
15875342
|
Ansell™
GR40T-00215-04 |
Large |
1435.00 €
Pack of 20 |
Estimated Shipment: 23-12-2024
Log in to see stock. |
|||||
15885342
|
Ansell™
GR40T-00215-05 |
2X-Large |
1435.00 €
Pack of 20 |
Estimated Shipment: 14-02-2025
Log in to see stock. |
|||||
15895342
|
Ansell™
GR40T-00215-06 |
3X-Large |
1435.00 €
Pack of 20 |
Estimated Shipment: 05-12-2024
Log in to see stock. |
|||||
15805352
|
Ansell™
GR40T-00215-07 |
4X-Large |
1435.00 €
Pack of 20 |
Estimated Shipment: 19-02-2025
Log in to see stock. |
|||||
Description
- Velcro fastening to neck
- Tie fastening at the waist
- Double cuff with knitted
- inner cuff
- Welded and taped seams
Specifications
Multi-layer Barrier Laminate Fabric | |
Hook and Loop, Waist Ties | |
Double Inner Knit | |
None | |
EN 14605: 2005 +A1:2009, Type PB (3); EN 14605: 2005 +A1:2009, Type PB (4); EN14126: 2003, Types PB(3)-B, PB (4)-B | |
Welded and Taped |
Green | |
Non-sterile | |
Yes | |
Abrasions, acids, anti-static, bloodborne pathogens, chemicals | |
Alphatec™ 4000, Model 215 |