missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Texwipe™ AlphaWipe™ Polyester Wipers
For ISO Class 5 and 6 applications
Brand: Texwipe™ TX1009
76.71 EUR valid until 2024-12-31
Use promo code "21676" to get your promotional price.
This item is not returnable.
View return policy
Description
For ISO Class 5 and 6 applications
- Double-knit, no-run interlock construction of 100% continuous-filament polyester
- Heavyweight, all-purpose wiper for surface cleaning and spill control
- High sorptive capacity, good abrasion resistance and low releaseable particles
- Effective as clean work surface and for packaging sensitive parts
- Lot-to-lot traceability
Order Info
Laundered and cleanroom packaged in solvent-safe Bag-Within-A-Bag™ cleanroom packaging. Basis weight: 163g/m2.
Specifications
Dry Wipe | |
22.9 cm | |
22.9 cm | |
158 | |
White | |
Laundered cut | |
Ideal for general wiping, spill control, cleaning and polishing Stainless Steel, protective covering for parts and product |
9 in. | |
9 in. | |
Continuous-filament Polyester | |
ISO 9001:2000, 13485:2003, 14001:2004 and OHSAS 18001:1999 | |
Double-knit | |
9 x 9 in. (22.86 x 22.86 cm) | |
150/Pk. |