missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Alugram Aluminum Sheet Nano-SIL G/UV254
155.00 €
Specifications
Particle Size | 2 to 10 μm |
---|---|
Pore Size | 60 Å |
Type | Aluminum Sheet |
Fluorescent Indicator | UV254 |
Pore Volume | 0.75 mL/g |
Spécification
2 to 10 μm | |
Aluminum Sheet | |
0.75 mL/g | |
0.20 mm |
60 Å | |
UV254 | |
∼500 m2/g |