missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Alugram Aluminum Sheet SILGUR
81.10 € - 158.00 €
Specifications
Particle Size | 5 to 17 μm |
---|---|
Pore Size | 60 Å |
Type | Aluminum Sheet |
Pore Volume | 0.75 mL/g |
Specific Surface | ∼500 m2/g |
Product Code | Brand | Dimensions (L x W) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W) | Price | Quantity & Availability | |||||
12750833
|
Macherey-Nagel™
818422 |
10 x 20 cm |
81.10 €
Pack of 20 |
In Stock
Log in to see stock. |
|||||
12794738
|
Macherey-Nagel™
818412 |
10 x 20 cm |
81.10 €
Pack of 20 |
In Stock
Log in to see stock. |
|||||
12760833
|
Macherey-Nagel™
818423 |
20 x 20 cm |
158.00 €
Pack of 25 |
In Stock
Log in to see stock. |
|||||
Specifications
5 to 17 μm | |
Aluminum Sheet | |
∼500 m2/g |
60 Å | |
0.75 mL/g | |
0.20 mm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title