missing translation for 'onlineSavingsMsg'
Learn More
Learn More
R&L Enterprises™ Aluminum Alloy Rods
An excellent option for the construction of retort stands in the laboratory. R&L Enterprises™ Aluminum Alloy Rods are manufactured from aluminum alloy.
53.30 € - 4325.00 €
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
12378139
|
R&L Enterprises™
3108/12 |
500 mm |
3895.00 €
Pack of 5 |
In Stock
Log in to see stock. |
|||||
12388139
|
R&L Enterprises™
3108/22 |
600 mm |
4325.00 €
Pack of 5 |
In Stock
Log in to see stock. |
|||||
12398139
|
R&L Enterprises™
3108/32 |
750 mm |
53.30 €
Pack of 2 |
In Stock
Log in to see stock. |
|||||
12308149
|
R&L Enterprises™
3108/42 |
1000 mm |
2490.00 €
Pack of 2 |
In Stock
Log in to see stock. |
|||||
Description
- Threaded
- Thread diameter 10mm
- Length of rod does not include the thread
Specifications
Aluminum Alloy | |
Aluminum Rods | |
10 mm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title