missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Aluminum acetate, basic hydrate, Thermo Scientific Chemicals
Click to view available options
Quantity:
100 g
500 g
2500 g
Description
Aluminum acetate, basic hydrate is used in medicine as an astringent and an antiseptic. It is also used as a mordant in dyeing, waterproofing and fireproofing agent. Further, it acts as a disinfectant in embalming and a dusting powder. In addition to this, it is used in antiperspirants.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Applications
Aluminum acetate, basic hydrate is used in medicine as an astringent and an antiseptic. It is also used as a mordant in dyeing, waterproofing and fireproofing agent. Further, it acts as a disinfectant in embalming and a dusting powder. In addition to this, it is used in antiperspirants.
Solubility
Insoluble in water
Notes
Incompatible with strong oxidizing agents.
Aluminum acetate, basic hydrate is used in medicine as an astringent and an antiseptic. It is also used as a mordant in dyeing, waterproofing and fireproofing agent. Further, it acts as a disinfectant in embalming and a dusting powder. In addition to this, it is used in antiperspirants.
Solubility
Insoluble in water
Notes
Incompatible with strong oxidizing agents.
Specifications
Specifications
Quantity | 500 g |
Merck Index | 14,344 |
Solubility Information | Insoluble in water |
IUPAC Name | bis(acetyloxy)alumanyl hydrate |
Chemical Name or Material | Aluminum acetate, Basic hydrate |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'