missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Bossheads
For securely keeping clamps in place on laboratory scaffolding. Fisherbrand™ Bossheads come with offset jaws for greater strength.
7.65 € - 64.60 €
Specifications
Quantity | 5/Pk. |
---|---|
Type | Bosshead Clamp |
Material | Aluminum Alloy |
For Use With (Equipment) | For use with rod up to 16mm diameter |
Product Code | Brand | Includes | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Includes | Price | Quantity & Availability | |||||
11537722
|
Fisherbrand™
9507 |
Metal headed clamping screw |
64.60 €
Pack of 5 |
Estimated Shipment: 28-03-2025
Log in to see stock. |
|||||
10758931
|
Fisherbrand™
9507 |
Metal headed clamping screw | N/A | ||||||
11547722
|
Fisherbrand™
9507/P |
Plastic headed clamping screws |
57.65 €
Pack of 5 |
In Stock
Log in to see stock. |
|||||
Description
- Aluminum alloy with clamping screws
- For use with rods up to 16mm in diameter
Specifications
5/Pk. | |
Bosshead Clamp | |
Aluminum Alloy | |
For use with rod up to 16mm diameter |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title