missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Aluminum Alloy Labeled Safety Lockout Hasps
A combination of lockout and tagout.
110.25 € - 172.00 €
Specifications
Product Type | Labeled Safety Lockout Hasps |
---|---|
Color | Red |
Material | Anodized Aluminum Alloy |
Depth (Metric) | 4.7 mm |
Diameter (Metric) Shackle | 8 mm |
Product Code | Brand | Displayed Text | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Displayed Text | Price | Quantity & Availability | |||||
15693517
|
Brady™
265390 |
Do Not Operate | N/A | ||||||
11751326
|
Brady™
265390 |
Do Not Operate |
171.00 €
1 pack |
Estimated Shipment: 15-01-2025
Log in to see stock. |
|||||
15613527
|
Brady™
265392 |
NIET BEDIENEN | N/A | ||||||
11771326
|
Brady™
265392 |
NIET BEDIENEN |
146.00 €
1 pack |
Estimated Shipment: 15-01-2025
Log in to see stock. |
|||||
15623527
|
Brady™
265393 |
NE PAS FAIRE FONCTIONNER | N/A | ||||||
11781326
|
Brady™
265393 |
NE PAS FAIRE FONCTIONNER |
146.00 €
1 pack |
Estimated Shipment: 15-01-2025
Log in to see stock. |
|||||
11761326
|
Brady™
265391 |
NICHT SCHALTEN | N/A | ||||||
15603527
|
Brady™
265391 |
NICHT SCHALTEN |
146.00 €
Pack of 5 |
In Stock
Log in to see stock. |
|||||
Description
- Allow a single employee to lock out and service equipment without having separate hasps and tags
- Use permanent or non-permanent markers pens to write on the labels
Specifications
Labeled Safety Lockout Hasps | |
Anodized Aluminum Alloy | |
8 mm | |
184.1 mm | |
76.2 mm |
Red | |
4.7 mm | |
For Labeled Safety Lockout Hasps | |
5 Pk. |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title