missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Wesbart™ Aluminum Anodized Test Tube Racks
Wesbart aluminum anodized racks to store test tubes
Brand: Wesbart™ DP2020
Code : A0
Additional Details : Weight : 0.80000kg
Description
- Single, double, or triple platform
- aluminum test tube racks to store tubes.
Specifications
Test Tube Rack | |
Autoclavable | |
Tubes (20 mm) | |
Rectangular | |
Non-sterile | |
238 x 70 x 60 mm | |
20 mm |
Aluminum Test Tube Rack | |
Silver | |
20 | |
Yes | |
Double Platform | |
60 mm |