missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific Chemicals Aluminum Beaker with Pourout Lip;Cap (ml), 250;Top Dia (mm), 63;Bottom Dia (mm), 57;Ht (mm), 92
Click to view available options
Capacity (Metric):
125 mL
250 mL
500 mL
1000 mL
2000 mL
Unit Size:
Each
Description
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
- A highly impervious oxide film (approximately 5nm-thick) is resistant to corrosion by seawater, and other aqueous and chemical solutions
- Aluminum offers chemical stability in the presence of most organic compounds .
Specifications
Specifications
| Description | With Pourout Lip |
| Diameter (Metric) Outer | Top: 87 mm; Bottom: 76 mm |
| Capacity (Metric) | 500 mL |
| Material | Aluminum |
| Height (Metric) | 114 mm |
| Type | Beaker |
RUO – Research Use Only
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction