missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Clear Moulded Glass Vials, with Fitted Screw Caps
Suitable for the storage of pathology media. Fisherbrand™ Clear Moulded Glass Vials, with Fitted Screw Caps are manufactured from clear Type 1 neutral glass.
Brand: Fisherbrand™ 128136
This item is not returnable.
View return policy
Description
- With screw neck
- Available in a range of capacities
- With fitted aluminum rubber caps
Specifications
Rubber | |
28 mm | |
14 mL | |
Screw | |
Aluminum | |
Screw Cap | |
288/Pk. | |
28 mm |
Clear | |
Borosilicate Glass | |
Suitable for all pharmaceutical, media, diagnostic and sample collection applications | |
Screw | |
Autoclavable | |
65 mm | |
Bijou Vial |