missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Blank Safety Lockout Hasps

Product Code. 15653517
Click to view available options
Color:
Green
Red
Silver
Unit Size:
1 pack
Pack of 5
This item is not returnable. View return policy

Product Code. 15653517

Brand: Brady™ 225196

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Combine these blank hasps with your own customized labels.

  • Aluminum
  • 6 padlocks can be applied

Specifications

Product Type Blank Safety Lockout Hasps
Alternate Part Number 225196
Color Silver
Material Aluminum
Depth (Metric) 4.7 mm
Diameter (Metric) Shackle 8 mm
For Use With (Application) For Blank Safety Lockout Hasps
Height (Metric) 184.1 mm
Quantity 5 Pk.
Width (Metric) 76.2 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.