missing translation for 'onlineSavingsMsg'
Learn More

Bochem™ Aluminum Bossheads

Manufactured from aluminum. Bochem™ Aluminum Bossheads are DIN 12895 certified.

9.40 € - 29.95 €

Specifications

Material Aluminum
Product Type Aluminum Bossheads
Quantity 1 Ea.
View More Specs

Products 4
Product Code Brand Diameter (Metric) Outer Thread Size Weight (Metric) Price Quantity & Availability  
Product Code Brand Diameter (Metric) Outer Thread Size Weight (Metric) Price Quantity & Availability  
10189590
View Documents
Bochem™
5330
16.2 mm 8 0.06 kg
12.45 €
Each
Estimated Shipment: 21-01-2025
to see stock.
Add to basket
 
10751392
View Documents
Bochem™
5350
16.5 mm 8 0.13 kg
13.25 €
Each
Estimated Shipment: 22-01-2025
to see stock.
Add to basket
 
10666951
View Documents
Bochem™
5352
27 mm 10 0.3 kg
29.95 €
Each
In Stock
to see stock.
Edge
Add to basket
 
10202311
View Documents
Bochem™
5332
16.2 mm 8 0.09 kg
9.40 €
Each
Estimated Shipment: 24-01-2025
to see stock.
Add to basket
 
Description

Description

  • Manufactured from aluminum
  • DIN 12895
  • Type 1: Thumb screw M8
Specifications

Specifications

Aluminum
Aluminum Bossheads
1 Ea.
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.