missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Transport Bottle aluminum UN
Shop All Bürkle Products
Click to view available options
Capacity (Metric):
250 mL
500 mL
Description
- Pure Aluminum (material AL 99.5)
- With eyelets, sealable|
Specifications
Specifications
Capacity (Metric) | 500 mL |
Includes | Eyelets, sealable |
Material | Aluminum |
Certifications/Compliance | 1B1/x/250 xx/D/BAM 9186 UN approval |
Height (Metric) | 145 mm |
Closure Type | Screw Cap |
Product Suggestions
Customers who viewed this item also viewed.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Buerkle™ Transport Bottle aluminum UN >
Spot an opportunity for improvement?Share a Content Correction