missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Aluminum Bottles with Tamper-evident Screw Cap and Inner Seal
Click to view available options
Capacity (Metric):
38 mL
60 mL
120 mL
300 mL
600 mL
1200 mL
3000 mL
5600 mL
Description
An aluminum bottle particularly suited for storing, transport or sending substances and reference samples which have to be stored completely unaltered. Can be completely emptied without residues, odour-neutral, impervious to light, rustproof.
- Pure aluminum (material AL 99.5)
- With tamper-evident screw cap made of PP with aluminum inner seal
- With UN approval
Specifications
Specifications
Capacity (Metric) | 38 mL |
For Use With (Application) | Storing, Transporting or Sending Substances and Reference Samples Which Have to be Stored Completely Unaltered |
Material | Aluminum |
Closure Included | Yes |
Shape | Round |
Height (Metric) | 7 cm |
Closure Material | Polypropylene with Aluminum Inner Seal |
Closure Type | Tamper-evident Screw Cap |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction