missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific Chemicals Aluminum Dish, Flat Bottom and Straight Sides
23.82 € - 111.00 €
Specifications
Bottom Shape | Flat |
---|---|
Material | Aluminum |
Shape | Flat Bottom and Straight Sides |
Type | Dish |
Product Code | Brand | Diameter (Metric) | Height (Metric) | No. per Pack | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Height (Metric) | No. per Pack | Price | Quantity & Availability | |||
11490191
|
Thermo Scientific Chemicals
039069.KH |
51 mm | 12.5 mm | 2/Pk. |
23.82 €
Pack of 2 |
In Stock
Log in to see stock. |
|||
11329107
|
Thermo Scientific Chemicals
039069.UD |
51 mm | 12.5 mm | 6/Pk. | N/A | ||||
11420201
|
Thermo Scientific Chemicals
039072.KH |
76 mm | 25 mm | 2/Pk. |
38.59 €
Pack of 2 |
In Stock
Log in to see stock. |
|||
11353458
|
Thermo Scientific Chemicals
039072.UD |
76 mm | 25 mm | 6/Pk. |
94.37 €
Pack of 6 |
In Stock
Log in to see stock. |
|||
11430201
|
Thermo Scientific Chemicals
039073.KH |
90 mm | 51 mm | 2/Pk. | N/A | ||||
11363458
|
Thermo Scientific Chemicals
039073.UD |
90 mm | 51 mm | 6/Pk. | N/A | ||||
11440201
|
Thermo Scientific Chemicals
039074.KH |
126 mm | 25 mm | 2/Pk. | N/A | ||||
11373458
|
Thermo Scientific Chemicals
039074.UD |
126 mm | 25 mm | 6/Pk. | N/A | ||||
11460201
|
Thermo Scientific Chemicals
039076.KH |
204 mm | 51 mm | 2/Pk. | N/A | ||||
11393458
|
Thermo Scientific Chemicals
039076.UD |
204 mm | 51 mm | 6/Pk. | N/A | ||||
Description
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Flat | |
Aluminum | |
Flat Bottom and Straight Sides | |
Dish |
RUO – Research Use Only
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title