missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bochem™ Aluminum Dressing Jar
Click to view available options
Material:
Aluminum
Description
- Aluminum
- Flat bottom
Specifications
Specifications
Form | Tall |
Material | Aluminum |
Height (Metric) | 85 mm |
Product Type | Metal Dressing Jar |
Closure Material | Aluminum |
Diameter (Metric) | 65 mm |
Closure Type | Lid |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'