missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Wheaton™ Aluminum Four Place Micro-Stir™ Magnetic Stirrer
Speed range is sufficient for many different cell types
Brand: Wheaton™ W900701-D
This item is not returnable.
View return policy
Description
The Micro-Stir™ stirrer, with its stirring speed of 5rpm to 175rpm, is used for delicate cultures such as mammalian cells. The speed range is sufficient for many different cell types, such as insect or plant cells.- Digital display of actual stirring speed allows reproducible cultures without the need 'to calibrate' the stirrer
- ±1rpm accuracy allows reproducible cultures
- Wide stirring speed range allows for better culture optimisation. The Micro-Stir™ line has a range of 5rpm to 175rpm, with soft start and gradual stop
- Two attachment protocols for microcarrier - interval stirring and two speed stirring
- Attachment protocol and final stirring can be programmed together - no need to time attachment or wait for attachment to complete
- Remote control option available to reduce culture contamination - no need to open incubator to set or check stirring parameters These biological stirrers are used in cell culture or applications requiring gentle treatment.
Specifications
5 to 200 rpm | |
Aluminum | |
102 mm | |
100 to 240V, 50/60 Hz, 15w | |
Programmable, remote control | |
15°C to 40°C | |
4.5 kg |
4 | |
230 V | |
394 mm | |
50/60 Hz | |
UK | |
Magnetic Stirrer |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction