missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Korff™ Aluminum Weighing Cups, High-Capacity
Suitable aluminum cups for weighing, dispensing, and storing. Korff™ Aluminum Weighing Cups, High-Capacity have a 100mL capacity.
Brand: Korff™ 60505
This item is not returnable.
View return policy
Description
- High capacity (100mL)
- Aluminum construction
- Round
Specifications
100 mL | |
Round | |
24 mm | |
2.8 g |
Aluminum | |
Weighing Dish | |
96 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Korff™ Aluminum Weighing Cups, High-Capacity > Capacity: 100mL
Spot an opportunity for improvement?Share a Content Correction