missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Aluminum: ISO Safety Sign - Eyewash station

Sign compliant to ISO 7010.

10.55 € - 13.20 €

Specifications

Certifications/Compliance ISO 7010
Material Aluminum
Quantity 1 Ea.
For Use With (Application) Indoor and Outdoor
Thickness 1.016 mm
View More Specs

Products 2
Product Code Brand Width (Metric) Height (Metric) Price Quantity & Availability  
Product Code Brand Width (Metric) Height (Metric) Price Quantity & Availability  
15654337
View Documents
Brady™
815564
100 mm 100 mm
10.55 €
Each
Estimated Shipment: 03-02-2025
to see stock.
Add to basket
 
15664337
View Documents
Brady™
815565
200 mm 200 mm
13.20 €
Each
In Stock
to see stock.
Add to basket
 
Description

Description

  • Aluminum
  • For indoor and outdoor use
Specifications

Specifications

ISO 7010
1 Ea.
1.016 mm
Square
White on Green
Aluminum
Indoor and Outdoor
-40°C to 140°C
Global
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.