missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Aluminum: ISO Safety Sign - No access for people with active implanted cardiac devices
Sign compliant to ISO 7010.
Brand: Brady™ 822750
This item is not returnable.
View return policy
Description
- Aluminum
- For indoor and outdoor use
Specifications
ISO 7010 | |
Aluminum | |
200 mm | |
1.016 mm | |
Round | |
Black on White |
PIC P007-Dia 200-AL-CRD/1 | |
1 Ea. | |
Indoor and Outdoor | |
-40°C to 140°C | |
Global |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction