missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Aluminum: ISO Safety Sign - No open flame; Fire, open ignition source and smoking prohibited

Sign compliant to ISO 7010.

14.10 € - 41.80 €

Specifications

Certifications/Compliance ISO 7010
Material Aluminum
Quantity 1 Ea.
For Use With (Application) Indoor and Outdoor
Thickness 1.016 mm
View More Specs

Products 3
Product Code Brand Diameter (Metric) Price Quantity & Availability  
Product Code Brand Diameter (Metric) Price Quantity & Availability  
15624587
View Documents
Brady™
822153
100 mm
14.10 €
Each
In Stock
to see stock.
Add to basket
 
15634587
View Documents
Brady™
822154
200 mm
17.15 €
Each
Estimated Shipment: 12-02-2025
to see stock.
Add to basket
 
15644587
View Documents
Brady™
822155
315 mm
41.80 €
Each
Estimated Shipment: 18-02-2025
to see stock.
Add to basket
 
Description

Description

  • Aluminum
  • For indoor and outdoor use
Specifications

Specifications

ISO 7010
1 Ea.
1.016 mm
Round
Black on White
Aluminum
Indoor and Outdoor
-40°C to 140°C
Global
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.