missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Aluminum: ISO Safety Sign - No thoroughfare

Sign compliant to ISO 7010.

14.10 € - 41.80 €

Specifications

Certifications/Compliance ISO 7010
Material Aluminum
Quantity 1 Ea.
For Use With (Application) Indoor and Outdoor
Thickness 1.016 mm
View More Specs

Products 3
Product Code Brand Diameter (Metric) Price Quantity & Availability  
Product Code Brand Diameter (Metric) Price Quantity & Availability  
15624597
View Documents
Brady™
822302
100 mm
14.10 €
Each
Estimated Shipment: 17-12-2024
to see stock.
Add to basket
 
15634597
View Documents
Brady™
822303
200 mm
17.15 €
Each
Estimated Shipment: 11-12-2024
to see stock.
Add to basket
 
15644597
View Documents
Brady™
822304
315 mm
41.80 €
Each
Estimated Shipment: 17-12-2024
to see stock.
Add to basket
 
Description

Description

  • Aluminum
  • For indoor and outdoor use
Specifications

Specifications

ISO 7010
1 Ea.
1.016 mm
Round
Aluminum
Indoor and Outdoor
-40°C to 140°C
Global
Videos
SDS
Documents

Documents

Product Certifications