missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Aluminum Labjacks
Provides for precise height adjustment with the turn of a screw. Fisherbrand™ Aluminum Labjacks are manufactured to close tolerances with a stainless steel operating screw.
87.00 € - 554.00 €
Specifications
Material | Aluminum |
---|---|
Includes | With stainless steel operating screw |
Product Type | Lab Jack |
Quantity | 1 Ea. |
Product Code | Brand | Width (Metric) Base | Length (Metric) Base | Height (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Width (Metric) Base | Length (Metric) Base | Height (Metric) | Price | Quantity & Availability | |||
11775386
|
Fisherbrand™
2038BIO |
100 mm | 100 mm | 43 to 140 mm |
87.00 €
Each |
In Stock
Log in to see stock. |
|||
11825091
|
Fisherbrand™
2035 |
150 mm | 150 mm | 60 to 290 mm |
182.00 €
Each |
In Stock
Log in to see stock. |
|||
12484060
|
Fisherbrand™
2036 |
200 mm | 200 mm | 57 to 290 mm |
281.00 €
Each |
In Stock
Log in to see stock. |
|||
11735396
|
Fisherbrand™
2041 |
40 mm | 50 mm | 36 to 78 mm |
112.00 €
Each |
Estimated Shipment: 05-03-2025
Log in to see stock. |
|||
12862527
|
Fisherbrand™
2042 |
260 mm | 320 mm | 128 to 470 mm |
554.00 €
Each |
Estimated Shipment: 01-05-2025
Log in to see stock. |
|||
Description
- Blue anodized finish
- Completely stable and free from rocking movements
- Top and bottom plates are specially designed aluminum extrusion giving exceptional rigid and robust support
Specifications
Aluminum | |
With stainless steel operating screw | |
Lab Jack | |
1 Ea. |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title