missing translation for 'onlineSavingsMsg'
Learn More

Heidolph Instruments Aluminum Oil Bath for MR300X

Aluminum Oil Bath for MR300X with 2 or 4 liter capacity for maximum temperature of 250°C that is ideal for use in research, scientific, and laboratory environments.

Brand:  Heidolph Instruments 504-92000-00

 View more versions of this product

Product Code. 10334621

  • 294.00 € / Each
Estimated Shipment: 27-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Aluminum bath for superior heat transfer
  • Comes with two insulated safety handles and safety rim for secure mounting on the hot plate
  • Heidolph oil bath for max. temp. of 250°C
  • Provide more uniform heat in comparison to other heating devices
  • Ideal for use in research, scientific, and laboratory environment
Specifications

Specifications

2 L
482°F
Aluminum
188 x 121 mm
250°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers