missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Haldenwanger™ Aluminum Oxide Combustion Boats
Use these boats for a variety laboratory applications. Haldenwanger™ Aluminum Oxide Combustion Boats are ideal for chemical calcining, metal casting and sample preparation.
Brand: Haldenwanger™ L ALS.SCH.45X11X7
This item is not returnable.
View return policy
Description
- Aluminum oxide boats
- Great hardness and strength
- Resistant to heat and caustic chemicals
- Suitable for continuous use up to 1,750°C
Specifications
Combustion Boat | |
7 mm | |
1 Ea. |
For continuous use up to 1700 to 1750°C. | |
Aluminum Oxide | |
45 mm |