missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Aluminum oxide-silicon oxide (13%), catalyst support, low surface area, macroporous, Thermo Scientific Chemicals
Click to view available options
Quantity:
1 kg
5 kg
Description
Aluminum oxide-silicon oxide is a fibrous material used as loose wool, blanket, felt, paper or boards.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Specifications
Color | White |
Physical Form | Spheres |
Quantity | 5 kg |
Solubility Information | Insoluble in water. |
Odor | Odorless |
Appearance | White spheres |
Chemical Name or Material | Aluminum oxide |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'