missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nickel Electro™ Aluminum Retort Rod
Nickel Electro™ Aluminum Retort Rod can be used for carrying out distillation experiments and as support in filtering.
13.10 € - 13.65 €
Specifications
Material | Aluminum |
---|---|
Product Type | Retort Rod |
Finish | Natural |
For Use With (Application) | Retort Bases |
Quantity | 1 Ea. |
Product Code | Brand | Diameter (Metric) Rod | Height (Metric) | Length (Metric) Rod | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Rod | Height (Metric) | Length (Metric) Rod | Price | Quantity & Availability | |||
12947056
|
Nickel Electro™
8611 |
12.5 mm | 600 mm | 600 mm |
13.65 €
Each |
Estimated Shipment: 04-03-2025
Log in to see stock. |
|||
12835906
|
Nickel Electro™
8614 |
12 mm | 500 mm | 500 mm |
13.10 €
Each |
Estimated Shipment: 14-01-2025
Log in to see stock. |
|||
Description
- Aluminum retort rod
- M10 x 1.55mm thread
Specifications
Aluminum | |
Natural | |
1 Ea. |
Retort Rod | |
Retort Bases |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title