missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Amber 3.3 Borosilicate Glass Volumetric Flask With Polypropylene Stoppers
Amber glass to protect light-sensitive contents.
Brand: BRAND™ 37484
61.07 EUR valid until 2024-12-31
Use promo code "21985" to get your promotional price.
This item is not returnable.
View return policy
Description
- Manufactured from Boro 3.3 glass
- Acc. to DIN EN ISO 1042
- Includes USP batch certificate
- Class A, DE-M marking
Specifications
Polypropylene | |
25 mL | |
1 | |
NS 10/19 | |
A |
9 mm | |
Borosilicate Glass (3.3) | |
Volumetric flask | |
±0.03 mL | |
Stopper |