missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Amber Borosilicate Glass Class A Volumetric Flask with Stopper

Amber Borosilicate Glass Volumetric Flask includes interchangeable polyethylene stopper.

Brand:  Fisherbrand™ FB55545

88.75 EUR valid until 2025-04-30
Use promo code "24138" to get your promotional price.


 View more versions of this product

Product Code. 11339443

  • 107.12 € / Pack of 2
Estimated Shipment: 16-07-2025
to see stock.
Explore more special offers
Add to basket

Description

Description

Amber Borosilicate Glass Volumetric Flask includes interchangeable polyethylene stopper.

With one mark graduation and interchangeable polyethylene stopper. The details on each flask include confirmation of compliance to International Standards as well as an individual re-order code. The Fisherbrand 'Batch Certificate of Compliance' is downloadable for this item from the 'Documentation' tab
TRUSTED_SUSTAINABILITY
Specifications

Specifications

ISO 1042, DIN 12664
Amber
Borosilicate Glass
±0.15 mL
A
Polyethylene
250 mL
220 mm
Yes
14/23
Product Suggestions

Product Suggestions

Videos
SDS
Documents Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ Amber Borosilicate Glass Class A Volumetric Flask with Stopper > Capacity: 250mL

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.