missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Amber Borosilicate Glass Class A Volumetric Flask with Stopper
Amber Borosilicate Glass Volumetric Flask includes interchangeable polyethylene stopper.
Brand: Fisherbrand™ FB55547
49.43 EUR valid until 2025-04-30
Use promo code "24138" to get your promotional price.
Description
Amber Borosilicate Glass Volumetric Flask includes interchangeable polyethylene stopper.
With one mark graduation and interchangeable polyethylene stopper. The details on each flask include confirmation of compliance to International Standards as well as an individual re-order code. The Fisherbrand 'Batch Certificate of Compliance' is downloadable for this item from the 'Documentation' tab
Specifications
ISO 1042, DIN 12664 | |
Amber | |
Borosilicate Glass | |
±0.25 mL | |
A |
Polyethylene | |
500 mL | |
260 mm | |
Yes | |
19/24 |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-4 of
Fisherbrand Focus on glassware and plasticware
File size: 66.4 MB
Water analysis
File size: 7.3 MB
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Amber Borosilicate Glass Class A Volumetric Flask with Stopper > Capacity: 500mL
Spot an opportunity for improvement?Share a Content Correction