missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Custom Cleaned Amber Boston Round Bottles
Click to view available options
Capacity (Metric):
60 mL
125 mL
250 mL
500 mL
1000 mL
Description
- Narrow mouth
- Pre-cleaned for visible particulates using deionised water
- With white polypropylene cap with PTFE faced foamed polyethylene liner
Specifications
Specifications
Capacity | 4.22 oz., 125mL |
Capacity (Metric) | 125 mL |
Capacity (English) | 4.22 oz. |
Cleaning Procedure | USP purified Water |
Color | Amber |
Material | Glass |
Quantity | 24/PK. |
Closure Color | White |
Liner Material | PTFE |
Closure Included | Yes |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'