missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Custom Cleaned Amber Boston Round Bottles
Click to view available options
Capacity (Metric):
60 mL
125 mL
250 mL
500 mL
1000 mL
Specifications
Specifications
Capacity | 8.45 oz., 250mL |
Capacity (Metric) | 250 mL |
Capacity (English) | 8.45 oz. |
Cleaning Procedure | USP purified Water |
Color | Amber |
Material | Glass |
Quantity | 12/PK. |
Closure Color | White |
Liner Material | PTFE |
Closure Included | Yes |
Vedi altri risultati |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'