missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azpack™ Amber Glass Wide Neck Powder Bottles with Black Urea Screw Caps
50.24 EUR valid until 2024-12-31
Use promo code "21976" to get your promotional price.
Use promo code "21976" to get your promotional price.
Click to view available options
Capacity (Metric):
15 mL
30 mL
60 mL
100 mL
125 mL
250 mL
500 mL
1000 mL
Description
- Constructed of amber-colored soda lime glass
- Includes black urea screw cap closure
- Closure lined with wood pulp faced steran (PVDC)
Specifications
Capacity (Metric) | 60 mL |
Color | Amber |
Material | Soda Lime Glass |
Quantity | 40/PK |
Closure Color | Black |
Closure Included | Yes |
Mouth | Wide |
Height (Metric) | 78 mm |
Closure Liner | Wood Pulp-faced PVDC |
Closure Material | Urea |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'