missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azpack™ Amber Glass Wide Neck Powder Bottles with Black Urea Screw Caps
Click to view available options
Capacity (Metric):
15 mL
30 mL
60 mL
100 mL
125 mL
250 mL
500 mL
1000 mL
Closure Size:
28/R3
33/R3
38/R3
48/R3
58/R3
63/R3
Description
- Constructed of amber-colored soda lime glass
- Includes black urea screw cap closure
- Closure lined with wood pulp faced steran (PVDC)
Specifications
Specifications
Capacity (Metric) | 1000 mL |
Color | Amber |
Material | Soda Lime Glass |
Quantity | 10/PK |
Closure Color | Black |
Closure Included | Yes |
Mouth | Wide |
Height (Metric) | 189 mm |
Closure Liner | Wood Pulp-faced PVDC |
Closure Material | Urea |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'