missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azpack™ Amber Glass Wide Neck Powder Bottles with White Polypropelene Wadless Caps
Click to view available options
Capacity (Metric):
15 mL
30 mL
60 mL
100 mL
120 mL
250 mL
500 mL
1000 mL
Closure Size:
28/R3
33/R3
38/R3
48/R3
58/R3
63/R3
Description
- Soda lime glass bottle
- Wide mouth
- Includes fitted white polypropylene cap without liner
Specifications
Specifications
Capacity (Metric) | 250 mL |
Color | Amber |
Material | Soda Lime Glass |
Quantity | 20/PK |
Closure Color | White |
Closure Included | Yes |
Mouth | Wide |
Height (Metric) | 121 mm |
Closure Material | Polypropylene |
Closure Size | 48/R3 |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction