missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Amber HDPE Narrow-Mouth Bottles
GREENER_CHOICE

Protect light-sensitive materials during sampling, shipping or storage

Brand:  Fisherbrand™ 302005-0481

41.32 EUR valid until 2025-01-31
Use promo code "24160" to get your promotional price.


 View more versions of this product

Product Code. 11947944

  • 49.60 € / Pack of 72
Estimated Shipment: 06-05-2025
to see stock.
Explore more special offers
Add to basket

Includes: Amber polypropylene screw caps

Description

Description

Protect light-sensitive materials during sampling, shipping or storage

  • Amber high-density polyethylene
  • Available in various capacities

Fisherbrand HDPE containers can be used for long-term storage, but direct UV exposure should be avoided.

Compliance

Meet U.S. Pharmacopoeia 661 (Containers, Light Transmission).

TRUSTED_SUSTAINABILITY
Specifications

Specifications

8.45 oz., 250 mL
8.45 oz.
HDPE
U.S. Pharmacopoeia 661
Narrow
Polypropylene
Screw Cap
250 mL
Amber
24-400
Yes
Narrow Mouth Bottle
24-400 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.