missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Amber HDPE Narrow-Mouth Bottles
GREENER_CHOICE

Protect light-sensitive materials during sampling, shipping or storage

Brand:  Fisherbrand™ 302005-0481

 View more versions of this product

Product Code. 12612425

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »

Explore more special offers

Includes: Amber polypropylene screw caps
This item is not returnable. View return policy

Description

Description

Protect light-sensitive materials during sampling, shipping or storage

  • Amber high-density polyethylene
  • Available in various capacities

Fisherbrand HDPE containers can be used for long-term storage, but direct UV exposure should be avoided.

Compliance

Meet U.S. Pharmacopoeia 661 (Containers, Light Transmission).

TRUSTED_SUSTAINABILITY
Specifications

Specifications

8.45 oz., 250 mL
8.45 oz.
HDPE
U.S. Pharmacopoeia 661
Narrow
Polypropylene
Screw Cap
250 mL
Amber
24-400
Yes
Narrow Mouth Bottle
24-400 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers