missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Soda Lime Glass Bottle with 28mm Fitted Closure, Amber

Product Code. 12810954
500 mL
Click to view available options
Capacity (Metric):
30 mL
60 mL
100 mL
150 mL
250 mL
500 mL
1000 mL

Use the Fisherbrand™ Soda Lime Glass Bottle with 28mm Fitted Closure, Amber in the laboratory to store and manipulate laboratory media for experimentation.

  • Tamper evident vistop closure with polycone liner
  • ISO certified
  • Amber soda lime glass

Specifications

Capacity (Metric) 500 mL
Color Amber
Diameter (Metric) Inner 97.5 mm
Material Glass (Type 3)
Neck ID (Metric) 28mm
No. per Pack 10 Pack
Quantity 10 Pack
Closure Color White
Liner Material LDPE
Certifications/Compliance ISO
Closure Included Yes
Shape Round
Height (Metric) 215.6 mm
Product Type Laboratory Bottle
Closure Material HDPE
Diameter (Metric) 97.5 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ Soda Lime Glass Bottle with 28mm Fitted Closure, Amber >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.