missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Amber Wide Mouth Packer Glass Bottles with White Polypropylene Caps
Shop All Fisherbrand Products

Click to view available options
Capacity (Metric):
30 mL
60 mL
120 mL
250 mL
500 mL
950 mL
Quantity:
12
24
36
60
84
180
Description
- Feature a wide opening for making them the ideal general purpose bottle for solids
- The amber color filters out ultraviolet wavelengths, making amber packers ideal for light sensitive solids
- Amber packers are the classic vitamin bottles and are often used in pharmaceutical packaging
- Easy transfer of contents
- Good impact strength and pliability
- Caps can be remelted after they are formed
- Liner is made of a vinyl coating applied to high density polyethylene coated paper and then it is laminated to pulpboard
Greener Choice Claims
- Environmental benefits include:
- Recyclable
Specifications
Specifications
Capacity (Metric) | 60 mL |
Color | Amber |
Diameter (Metric) Outer Neck | 29 mm |
Diameter (Metric) Inner Neck | 20 mm |
Height (Metric) With Closure | 78 mm |
Material | Glass (Type 3) |
Quantity | 24 |
Closure Color | White |
Neck Finish | 33-400 |
Closure Included | Yes |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Amber Wide Mouth Packer Glass Bottles with White Polypropylene Caps >
Spot an opportunity for improvement?Share a Content Correction