missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Amber Wide Mouth Packer Glass Bottles with White Polypropylene Caps
GREENER_CHOICE

Product Code. 16174357
Click to view available options
Capacity (Metric):
30 mL
60 mL
120 mL
250 mL
500 mL
950 mL
Quantity:
12
24
36
60
84
180

Fisherbrand™ Amber Wide Mouth Packer Glass Bottles with White Polypropylene Caps are ideal for storage of light sensitive samples or dry powders.

  • Feature a wide opening for making them the ideal general purpose bottle for solids
  • The amber color filters out ultraviolet wavelengths, making amber packers ideal for light sensitive solids
  • Amber packers are the classic vitamin bottles and are often used in pharmaceutical packaging
  • Easy transfer of contents
  • Good impact strength and pliability
  • Caps can be remelted after they are formed
  • Liner is made of a vinyl coating applied to high density polyethylene coated paper and then it is laminated to pulpboard

Specifications

Capacity (Metric) 950 mL
Color Amber
Diameter (Metric) Outer Neck 50 mm
Diameter (Metric) Inner Neck 40 mm
Height (Metric) With Closure 181 mm
Material Glass (Type 3)
Quantity 12
Closure Color White
Neck Finish 53-400
Closure Included Yes
Mouth Wide
Height (Metric) 178 mm
Product Type Wide Mouth Packer Bottle
Closure Liner Pulp/Vinyl
Closure Material Polypropylene
Closure Size 53-400 mm
Diameter (Metric) 99 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.