missing translation for 'onlineSavingsMsg'
Learn More
Fisherbrand™ Amber Wide Mouth Straight Sided Glass Jars without Caps Product Code.: 16154647
Add to basket

Fisherbrand™ Amber Wide Mouth Straight Sided Glass Jars without Caps
GREENER_CHOICE

Product Code. 16154647 Shop All Fisherbrand Products
120 mL
Click to view available options
Capacity (Metric):
120 mL

Product Code. 16154647

Add to basket
Add to basket

Amber USP Type III soda-lime glass wide mouth design is great for large solid samples and allow for complete removal of contents. Ideal for soil sampling and environmental applications

Designed without shoulders for maximum storage capacity. Wide mouth for easy filling
Greener Choice Claims
  • Environmental benefits include:
    • Recyclable

Specifications

Capacity (Metric) 120 mL
Capacity (English) 4 oz.
Color Amber
Diameter (Metric) Outer Neck 54 mm
Diameter (Metric) Inner Neck 40 mm
For Use With (Application) Soil Sampling and Environmental Applications
Material Glass
Quantity 24
Closure Color N/A
Neck Finish 58-400
Certifications/Compliance USP Type III Soda Lime Glass Wide Mouth Design is Great for Large Solid Samples and Allow for Complete Removal of Contents
Closure Included No
Mouth Wide
Shape Round
Height (Metric) 69 mm
Product Type Straight-sided Jar
Closure Size 58-400 mm
Diameter (Metric) 60 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ Amber Wide Mouth Straight Sided Glass Jars without Caps >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.