Learn More
Amberlite™ IRN-78 ion-exchange resin, OH-form, Thermo Scientific Chemicals
Description
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.

Specifications
Specifications
Physical Form | Solution |
Packaging | Plastic bottle |
Color | Colorless to Yellow |
Quantity | 500 g |
Chemical Name or Material | Amberlite™ IRN-78 ion-exchange resin, Ion-exchange Resin, OH-form |
Certificates
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
A0468727 | Certificate of Analysis | 31/01/2025 | 429291000,429290025,429295000 |
A0466430 | Certificate of Analysis | 26/09/2024 | 429291000,429290025,429295000 |
A0463076 | Certificate of Analysis | 19/06/2024 | 429291000,429290025,429295000 |
A0449407 | Certificate of Analysis | 17/01/2023 | 429291000,429290025,429295000 |
A0449406 | Certificate of Analysis | 16/01/2023 | 429291000,429290025,429295000 |
Safety and Handling

- Amberlite(TM) IRN78 resin, hydroxide form
- Danger
- Serious eye damage/eye irritation Category 1
- H318-Causes serious eye damage.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
RUO – Research Use Only
Your input is important to us. Please complete this form to provide feedback related to the content on this product.