missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Amberlite(R) IRC-120, H form, ion-exchange resin, Thermo Scientific Chemicals
Click to view available options
Quantity:
250 g
1 kg
5 kg
Description
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.

Specifications
Specifications
Quantity | 1 kg |
Solubility Information | Solubility aq. soln.: insoluble. |
Chemical Name or Material | Amberlite* IRC-120 |
Certificates
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
5 results found
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
A0454056 | Certificate of Analysis | 25/01/2025 | 466710050,466710010,466712500 |
A0464963 | Certificate of Analysis | 08/08/2024 | 466710050,466710010,466712500 |
A0463091 | Certificate of Analysis | 19/06/2024 | 466710050,466710010,466712500 |
A0454054 | Certificate of Analysis | 12/10/2023 | 466710050,466710010,466712500 |
A0454056 | Certificate of Analysis | 25/08/2023 | 466710050,466710010,466712500 |
Safety and Handling

Product Identifier
- Amberlite IRC120, H form, ion-exchange resin
- Danger
- Serious eye damage/eye irritation Category 1
- H318-Causes serious eye damage.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P310-Immediately call a POISON CENTER/doctor/.
- P403-Store in a well-ventilated place.
- P501b-Dispose of contents/container in accordance with local/regional/national/international regulations.
- MIXTURE LIST-Contains : Amberlite IRC 120, Hform, ion-exchangeresin
RUO – Research Use Only
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Amberlite(R) IRC-120, H form, ion-exchange resin, Thermo Scientific Chemicals >
Spot an opportunity for improvement?Share a Content Correction