missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Invitrogen™ Conical Tubes (50 mL) (racked)
Invitrogen RNase-free Conical Tubes are provided assembled with green screw caps and guaranteed RNase- and DNase-free.
Brand: Invitrogen™ AM12501
This item is not returnable.
View return policy
Description
- Provided assembled with green screw caps
- The tubes have a printed writing space and volume marks on the sidewalls for convenience
- These polypropylene tubes are sterile, nuclease-free, nonpyrogenic, and can be autoclaved to 121°C
- 200 x 50 mL tubes
Order Info
Shipping Condition: Room Temperature
Specifications
50 mL | |
200 tubes | |
Store at room temperature. | |
Room Temperature | |
Yes | |
Conical | |
Screw Cap | |
Yes |
Polypropylene | |
Sterile | |
Ambion™ | |
Yes | |
Autoclavable | |
Conical | |
Yes | |
Conical Tube |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
For Research Use Only. Not for use in diagnostic procedures.
Spot an opportunity for improvement?Share a Content Correction