missing translation for 'onlineSavingsMsg'
Learn More

Invitrogen™ LiCl Precipitation Solution (7.5 M)

Precipitation solution offers major advantages over other RNA precipitation methods in that it does not precipitate DNA, protein, or carbohydrates.

Brand:  Invitrogen™ AM9480

123.90 EUR valid until 2024-11-30
Use promo code "21651" to get your promotional price.


Product Code. 10498254

  • 177.00 € / Each

Please to purchase this item. Need a web account? Register with us today!

Edge
Explore more special offers
This item is not returnable. View return policy

Description

Description

Precipitation solution offers major advantages over other RNA precipitation methods in that it does not precipitate DNA, protein, or carbohydrates. It is supplied in one bottle of 100 mL at a concentration of 7.5M. It is the method of choice for removing inhibitors of translation or cDNA synthesis from RNA preparations.

Note: LiCl precipitation may not remove all DNA contamination from total RNA isolations. If the RNA is to be used for RT-PCR, it should be DNase I treated. The solution is rigorously tested for contaminating nonspecific endonuclease, exonuclease, and RNase activity.

Order Info

Shipping Condition: Room temperature

TRUSTED_SUSTAINABILITY
Specifications

Specifications

7.5 M
RNA Extraction
DNase-Free, RNase-Free
Room Temperature
Store at 2°C to 8°C.
Ambion™
100 mL
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

For Research Use Only. Not for use in diagnostic procedures.